Shop DAN-LOC
See all product information
Create Account
HexNut, 1-1/4"-8, Zn-Plated, AlloySteel
- Mfr # CN7L.125N.ZC0
- Zoro # G122582009
product price:Â
$
13.15
/ea
Key Features
For Screw Size
1 1/4 in
Material
Alloy Steel
System of Measurement
Inch
Industry Standards
ASTM A194
Hex Type
Heavy Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN7L.125N.ZC0
- Zoro #
- G122582009
- UPC #
- -
- Country of Origin
- China
- Material
- Alloy Steel
- System of Measurement
- Inch
- Industry Standards
- ASTM A194
- Hex Type
- Heavy Hex
- Material Grade/Class
- Grade 7
- Dimensional Standards
- ASME B18.2.2
- Material Quality Standards
- ASTM A194
- Thread Fit
- 2B
- Product Type
- Standard Hex Nut
- Finish
- Zinc-Plated, Blue Passivated
- Thread Type
- Special
- Item
- Hex Nut
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- For Screw Size
- 1 1/4 in
- Hex Height
- 1 7/32 in
- Hex Width
- 2 in
- Thread Size
- 1 1/4"-8
Description
Hex Nut, Hex Type Heavy Hex, Finish Zinc-Plated, Blue Passivated, Material Grade/Class Grade 7, Material Alloy Steel, Thread Size 1 1/4 In.-8, Hex Width 2 in, Hex Height 1 7/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Special
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.