SinglePoleInline, 1,009A, Female, White
- Mfr # 49F64-W
- Zoro # G122588056
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Contact Material
Silver Alloy
Terminal Connection Type
Crimp Tube
Housing Color
White
NEMA Enclosure Rating
3R
Wire Rope Length
8.46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49F64-W
- Zoro #
- G122588056
- UPC #
- 78477281260
- Country of Origin
- Mexico
Dimensions
- Wire Rope Length
- 8.46 in
- Maximum Wire Size
- 646 kcmil
- Overall Width
- 3 in
- Overall Length
- 8.46 in
- Length
- 8.46 in
Details
- Contact Material
- Silver Alloy
- Terminal Connection Type
- Crimp Tube
- Housing Color
- White
- NEMA Enclosure Rating
- 3R
- Gender
- Female
- Resistance Properties
- Shatter and Crack Resistant, UV/Sunlight Resistant
- Standards
- UL
- Voltage Rating
- 1000V AC
- End Type
- Clevis Pin
- Current Rating
- 1,009 A
- Housing Material
- Santoprene TPV, Stainless Steel
- Item
- Single Pole Inline
- Series
- 49
Description
Single Pole Inline, Contact Material Silver Alloy, Current Rating 1,009 A, Gender Female, Housing Color White, Housing Material Santoprene TPV, Stainless Steel, Maximum Wire Size 646 kcmil, Terminal Connection Type Crimp Tube, Voltage Rating 1000V AC, End Type Clevis Pin, NEMA Enclosure Rating 3R, Standards UL, Overall Length 8.46 in, Overall Width 3 in, Resistance Properties Shatter and Crack Resistant, UV/Sunlight Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.