Shop KASK
See all product information
Create Account
Helmet Padding
- Mfr # WPA00025
- Zoro # G122588278
product price:Â
$
18.89
/ea
Key Features
Areas Covered
Forehead
Compatible Brand
KASK
Machine Washable
Yes
Size
Universal
High-Visibility
Not High-Visibility
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WPA00025
- Zoro #
- G122588278
- UPC #
- 8057099440745
- Country of Origin
- Italy
Dimensions
- Size
- Universal
Details
- Areas Covered
- Forehead
- Compatible Brand
- KASK
- Machine Washable
- Yes
- High-Visibility
- Not High-Visibility
- Color
- Black
- Reusability
- Disposable
- Item
- Brow Pad
- Product Type
- Brow Pad
- ANSI Impact Type
- Type 1, Type 2
- Moisture-Wicking
- Yes
- Compatible Product Type
- Safety Helmets
- Compatible Series
- Zenith X2 Max FR, Zenith X2 Max FR Full Brim, Zenith X2 Max FR Full Brim Hi Viz, Zenith X2 Max FR Hi Viz
- Compatible Manufacturer Part Number
- WHE00140-201, WHE00140-202, WHE00141-201, WHE00141-221, WHE00150-760, WHE00150-761, WHE00151-760, WHE00151-766
Description
Brow Pad, Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.