Shop LAXCO
See all product information
Create Account
Microscope, 22" x 20" Base, LED
- Mfr # LMS-Z230-T40
- Zoro # G122588353
product price:Â
$
2,769.99
/ea
Free Shipping & Returns
Key Features
Light Source
LED
Eyepiece Size
WF10x
Microscope Type
Stereo
Maximum Magnification Capability
4.5X
Maximum Interpupillary Distance Adjustment
76 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LMS-Z230-T40
- Zoro #
- G122588353
- UPC #
- 792105981291
- Country of Origin
- China
- Light Source
- LED
- Microscope Type
- Stereo
- Maximum Magnification Capability
- 4.5X
- Maximum Interpupillary Distance Adjustment
- 76 mm
- Objectives Included
- 0.7X to 4.5X
- Adjustable Stage
- No
- Eyepiece Type
- Trinocular
- Optical Magnification
- 0.7X to 4.5X
- Eyepiece Protractor
- No
- Minimum Interpupillary Distance Adjustment
- 54 mm
- Maximum Viewing Angle
- 45 Degrees
- Product Type
- Stereo Microscope
- Optical Magnification - Minimum
- 0.7X
- Features
- Diopter Adjustment, Greenough Optical Design, Large Low Profile Lighted Base, Super Low Profile Transmitted Light
- Working Distance
- 100 mm
- Optical Magnification - Maximum
- 4.5X
- Optical Field of View
- 22 mm
- Stand Type
- Goose Neck
- Item
- Microscope
Dimensions
- Eyepiece Size
- WF10x
- Manufacturers Warranty Length
- 1 yr Electrical, 5 yr Optical and Mechanical
- Base Dimensions
- 22 in x 20 in
- Fits Chest Size
- Diopter Adjustment, Greenough Optical Design, Large Low Profile Lighted Base, Super Low Profile Transmitted Light
Description
Microscope, Eyepiece Type Trinocular, Microscope Type Stereo, Stand Type Goose Neck, Light Source LED, Optical Field of View 22 mm, Optical Magnification 0.7X to 4.5X, Maximum Magnification Capability 4.5X, Vertical Extension Not Applicable, Horizontal Extension Not Applicable, Base Dimensions 22 in x 20 in, Manufacturers Warranty Length 1 yr Electrical, 5 yr Optical and Mechanical, Working Distance 100 mm, Eyepiece Protractor No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.