HOOD PROTECTOR

  • Mfr # 2810317
  • Zoro # G122603872
product price: 
$
70.19
/ea

Key Features

Mounting Location - Air Deflector
Attaches to the Hood
Color
Smoke
Profile Style
Medium Profile
Drilling Required
No
Mounting Type
Raised Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2810317
Zoro #
G122603872
UPC #
-
Country of Origin
United States

Details

Mounting Location - Air Deflector
Attaches to the Hood
Color
Smoke
Profile Style
Medium Profile
Drilling Required
No
Mounting Type
Raised Mount
Hood or Fender Protector
Hood & Fender
Wrap-Around
Yes
Material
Acrylic
Installation Type
Fasteners

Description

Medium Profile; Smoke; Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews