AIR COMPRESSOR
- Mfr # 25981EZ
- Zoro # G122625270
product price:Â
$
1,848.99
/ea
Free Shipping & Returns
Key Features
Includes Digital ECU
No
Type
Wireless
Includes Solenoid Harness
Yes
Includes Compressor
Yes
Includes Pressure Sensors
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25981EZ
- Zoro #
- G122625270
- UPC #
- 729199002687
- Country of Origin
- United States
- Includes Digital ECU
- No
- Type
- Wireless
- Includes Solenoid Harness
- Yes
- Includes Compressor
- Yes
- Includes Pressure Sensors
- Yes
- Includes Digital Control Panel
- No
- Includes Fittings
- Yes
- Includes Ethernet Cable
- No
- Includes Fuse Holder
- Yes
Description
Wireless; With 2 Gallon Black Powder Coated Steel Tank/ 444C Air Compressor/ EZ Mount Assembly/ Wireless One Key Fob/ Pressure Sensor/ Wiring Harness/ Air Lines/ Fittings
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.