Shop COVERCRAFT
See all product information
Create Account
SUNSHADE
- Mfr # UV11829SV
- Zoro # G122626475
product price:Â
$
86.39
/ea
Key Features
Reversible
Yes
Type
Manual Removable Accordion Fold
Height
Direct-Fit
Material
Foam Core
Width
Direct-Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV11829SV
- Zoro #
- G122626475
- UPC #
- 194092705568
- Country of Origin
- Mexico
Dimensions
- Height
- Direct-Fit
- Width
- Direct-Fit
Details
- Reversible
- Yes
- Type
- Manual Removable Accordion Fold
- Material
- Foam Core
- Design
- No Design
- Color
- Silver
- Position
- Full Windshield
- Installation Type
- Sun Visors
Description
Removable Accordion Fold; Triple Laminate Construction; Direct-Fit; Fits Full Windshield; Silver; Uses Sun Visors To Hold In Place
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.