Shop JR PRODUCTS
See all product information
Create Account
LP RV
- Mfr # 07-31355
- Zoro # G122626697
product price:Â
$
47.85
/ea
Key Features
End Size1
3/8 in Female Flare Swivel
End Size2
3/8 in Female Flare Swivel
Use
Propane Feed Line
Length
72 in
Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07-31355
- Zoro #
- G122626697
- UPC #
- 756815625203
- Country of Origin
- United States
- Use
- Propane Feed Line
- Pressure
- High Pressure
- With Regulator
- No
- UL/CGA Approved
- Yes
Dimensions
- End Size1
- 3/8 in Female Flare Swivel
- End Size2
- 3/8 in Female Flare Swivel
- Length
- 72 in
- Diameter
- 3/8 in
Description
3/8 Inch Inside Diameter Rubber Supply Hose; 3/8 Inch Female Swivel SAE End x 3/8 Inch Female Swivel SAE End; 72 Inch Length; UL/ CSA Approved
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.