TRAILER STABILIZATION
- Mfr # 014-134581
- Zoro # G122626826
product price:Â
$
1.59
/ea
Sold in multiples of 6 for
$9.54
Key Features
Washer Type
No Washer
Logo
Without Logo
Color
Black
Thread Size
9/16x18
Head Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 014-134581
- Zoro #
- G122626826
- UPC #
- 711217011535
- Country of Origin
- United States
Dimensions
- Thread Size
- 9/16x18
Details
- Washer Type
- No Washer
- Logo
- Without Logo
- Color
- Black
- Head Type
- Hex
- Seat Type
- 60 Degree Conical
- Design
- Acorn Open End
Description
60 Degree Wheel Nut; 9/16 Inch - 18 Thread
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.