LEVELING KIT
- Mfr # FTL5208
- Zoro # G122627038
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Black
Wheel Offset (MM)
-6
Includes Shock/Struts
No
Minimum Wheel Diameter
17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTL5208
- Zoro #
- G122627038
- UPC #
- 674866102767
- Country of Origin
- United States
Dimensions
- Minimum Wheel Diameter
- 17
- Maximum Tire Size
- 30 x 12.00
- Lift Height
- 2 in Lift
Details
- Material
- Aluminum
- Color
- Black
- Wheel Offset (MM)
- -6
- Includes Shock/Struts
- No
- Type
- Coil Spring Spacer
- Wheel Backspacing (IN)
- 4.75 in
Description
2 Inch Lift; Coil Spring Spacers; With Coil Spring Spacers/ Installation Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.