Shop KENNEDY
See all product information
Create Account
Toolboard
- Mfr # 50004WH
- Zoro # G122639352
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Storage Area
2,592 sq in
Overall Height
36 in
Material
Steel
Number of Bins
0
Overall Depth
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50004WH
- Zoro #
- G122639352
- UPC #
- 024821006348
- Country of Origin
- United States
- Storage Area
- 2,592 sq in
- Material
- Steel
- Number of Bins
- 0
- Item
- Toolboard
- Number of Panels
- 4
- Color
- White
- Finish
- Powder Coated
- Number of Usable Sides
- 1
- Peg Hole Shape
- Square
- Peg Hole Spacing
- 1 1/2 in
- Pegboard Type
- Panel
- Number of Hooks
- 60
- Includes
- 60 Piece Toolholder Set
- Shell Material
- Steel
- Wire Color
- White
Dimensions
- Overall Height
- 36 in
- Overall Depth
- 1/2 in
- Peg Hole Size
- 3/8 in
- Overall Width
- 18 in
Description
Toolboard, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, Not Applicable Panel Load Capacity, Overall Depth 1/2 in, Overall Height 36 in, Overall Width 18 in, Storage Area 2,592 sq in, Swing Radius Not Applicable, Number of Usable Sides 1, Number of Bins 0, Number of Hooks 60, Number of Panels 4, Not Applicable Whole Unit Load Capacity, White, Powder Coated, Steel, 60 Piece Toolholder Set, Wall Mount Mounting Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.