Shop ZORO SELECT
See all product information
Create Account
Splicing Kit
- Mfr # KIT-SPL-C70
- Zoro # G122657400
product price:Â
$
33.15
/ea
Key Features
Material
Neoprene
Cord Stock Length
7 ft/Cord Stock Dia.
Cross-Section Width
1/16 in, 7/64 in, 9/64 in, 13/64 in, 9/32 in
System of Measurement
Inch
Number of Pieces
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KIT-SPL-C70
- Zoro #
- G122657400
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Cord Stock Length
- 7 ft/Cord Stock Dia.
- Cross-Section Width
- 1/16 in, 7/64 in, 9/64 in, 13/64 in, 9/32 in
Details
- Material
- Neoprene
- System of Measurement
- Inch
- Number of Pieces
- 5
- Durometer
- 70A
- Item
- Splicing Kit
- Shell Material
- Neoprene
Description
Splicing Kit, Material Neoprene, Cord Stock Length 7 ft/Cord Stock Dia., Durometer 70A, Number of Pieces 5
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.