Flow Thru

  • Mfr # 481.716x3x5GRBK
  • Zoro # G122705712
product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Mat Compatible Chemicals
Surface Design
Raised Non-Slip Surface
Drainage Hole Diameter
5/8 in
NSF/ANSI 52
No
Recycled Content
Less Than10%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
481.716x3x5GRBK
Zoro #
G122705712
UPC #
715411015412
Country of Origin
Mexico

Dimensions

Drainage Hole Diameter
5/8 in
Width
3 ft
Manufacturers Warranty Length
1 yr
Thickness
7/16 in
Length
5 ft

Details

Mat Compatible Chemicals
Surface Design
Raised Non-Slip Surface
NSF/ANSI 52
No
Item
Flow Thru
Recycled Content
Less Than10%
Other Standards
ASTM D3884, ASTM F1677, ASTM G21, FMVSS302
Edge Style
Beveled
Resistance Properties
Chemical-Resistant, Grease-Resistant, Oil-Resistant
Color
Black
Application
Commercial Kitchens, Food-Prep Areas, Wet Areas, Industrial Workstations, Locker Rooms
MVSS 302 Rating
SE Rating
Series
481
Compression Deflection
25% @ 28.8 psi
Single Material Construction
Yes
Antifatigue Material
Yes
Number of Beveled Edges
4
Surface Material
Rubber
Mat Product Type
Drainage Mat
Autoclavable
No
Reversible
Yes
Drainage Hole Shape
Circle
Wire Color
Black

Description

Flow Thru, Length 5 ft, MVSS 302 Rating SE Rating, Width 3 ft, Welding Safe No, Thickness 7/16 in, Series 481, Surface Material Rubber, Surface Design Raised Non-Slip Surface, Reversible Yes, Number of Beveled Edges 4, Resistance Properties Chemical-Resistant, Grease-Resistant, Oil-Resistant, NSF/ANSI 52 No, ISO Cleanroom Class Not Applicable, Mat Shape Rectangle, Mat Product Type Drainage Mat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews