Shop WEARWELL

Flow Thru

  • Mfr # 481.716x3x9NBRRD
  • Zoro # G122706054

product price: 
$
359.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Color
Red
Antifatigue Material
Yes
NSF/ANSI 52
No
Reversible
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
481.716x3x9NBRRD
Zoro #
G122706054
UPC #
715411015511
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Drainage Hole Diameter
5/8 in
Thickness
7/16 in
Width
3 ft
Length
9 ft

Details

Color
Red
Antifatigue Material
Yes
NSF/ANSI 52
No
Reversible
Yes
Edge Style
Beveled
Number of Beveled Edges
4
Autoclavable
No
Mat Compatible Chemicals
Recycled Content
Less Than10%
Surface Material
Nitrile Rubber
Resistance Properties
Chemical-Resistant, Grease-Resistant, Oil-Resistant
Item
Flow Thru
Surface Design
Raised Non-Slip Surface
Series
481
Application
Commercial Kitchens, Food-Prep Areas, Wet Areas, Industrial Workstations, Locker Rooms
Other Standards
ASTM D3884, ASTM F1677, ASTM G21, FMVSS302
Mat Product Type
Drainage Mat
Single Material Construction
Yes
Compression Deflection
25% @ 28.8 psi
Drainage Hole Shape
Circle
MVSS 302 Rating
SE Rating
Wire Color
Red

Description

Flow Thru, Length 9 ft, MVSS 302 Rating SE Rating, Width 3 ft, Welding Safe No, Thickness 7/16 in, Series 481, Surface Material Nitrile Rubber, Surface Design Raised Non-Slip Surface, Reversible Yes, Number of Beveled Edges 4, Resistance Properties Chemical-Resistant, Grease-Resistant, Oil-Resistant, NSF/ANSI 52 No, ISO Cleanroom Class Not Applicable, Mat Shape Rectangle, Mat Product Type Drainage Mat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.