Inductive sensor
- Mfr # IG5716
- Zoro # G122708706
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Measurement Range
5 mm
Material
PBT
Length
44 mm
Thread Size
M18 x 1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IG5716
- Zoro #
- G122708706
- UPC #
- -
- Country of Origin
- Romania
- Item
- Inductive Sensor
- Measurement Range
- 5 mm
- Material
- PBT
Dimensions
- Length
- 44 mm
- Thread Size
- M18 x 1 mm
Description
Two-wire technology. Wide operating temperature range. High protection rating for the requirements of harsh industrial environments. Inductive sensor; Sensing range 5 mm flush mountable; Operating voltage 10...36 DC V; 2-wire; PNP/NPN; 2 m PVC-Cable; 2 m; PVC. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.