Inductive sensor
- Mfr # II0297
- Zoro # G122708836
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Sensing Range
10 mm
Thread Size
M30 x 1.5 mm
Material
Brass Nickel-Plated; PC
Length
78 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- II0297
- Zoro #
- G122708836
- UPC #
- -
- Country of Origin
- Romania
- Item
- Inductive Sensor
- Sensing Range
- 10 mm
- Material
- Brass Nickel-Plated; PC
Dimensions
- Thread Size
- M30 x 1.5 mm
- Length
- 78 mm
Description
With combined AC/DC output stage. Two-wire technology. Wide operating temperature range. Robust metal housing for use in harsh industrial environments. With robust 1/2" connector. Inductive sensor; Sensing range 10 mm flush mountable; Operating voltage 20...250 AC/DC V; 2-wire; 1/2" Connector. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.