Inductive sensor
- Mfr # II5737
- Zoro # G122709673
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Length
81 mm
Material
Brass Nickel-Plated; PBT
Thread Size
M30 x 1.5 mm
Sensing Range
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- II5737
- Zoro #
- G122709673
- UPC #
- -
- Country of Origin
- Romania
- Item
- Inductive Sensor
- Material
- Brass Nickel-Plated; PBT
- Sensing Range
- 10 mm
Dimensions
- Length
- 81 mm
- Thread Size
- M30 x 1.5 mm
Description
Output function normally open / normally closed programmable. Wide operating temperature range. Two-wire technology. Robust metal housing for use in harsh industrial environments. Large operating voltage range. Inductive sensor; Sensing range 10 mm flush mountable; Operating voltage 10...55 DC V; 2-wire; PNP/NPN; 2 m PUR / PVC-Cable; 2 m; PUR / PVC. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.