Beaker, Plastic, Colorless
- Mfr # 3656-100
- Zoro # G122728933
product price:Â
$
7.49
/ea
Key Features
Body Material
Polymethylpentene
Includes
Pour Spout
Overall Height - Metric
73 mm
Graduation Style
Printed
Maximum Graduation - Metric
100 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3656-100
- Zoro #
- G122728933
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Height - Metric
- 73 mm
- Outside Diameter - Metric
- 63 mm
Details
- Body Material
- Polymethylpentene
- Includes
- Pour Spout
- Graduation Style
- Printed
- Maximum Graduation - Metric
- 100 mL
- Special Features
- Stackable, Chemical-Resistant
- Product Type
- Beaker
- Item
- Beaker
- Basic Material
- Plastic
- Standards
- FDA 21-CFR
- Includes Graduations
- Yes
- Clarity
- Clear
- Minimum Graduation - Metric
- 20 mL
- Autoclavable
- Yes
- Capacity - Metric
- 100 mL
- Graduation Increments - Metric
- 5 mL
- Body Color
- Colorless
Description
Beaker, Capacity - Metric 100 mL, Capacity - English Not Applicable, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 63 mm, Overall Height - Metric 73 mm, Body Material Polymethylpentene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Colorless, Graduation Increments - Metric 5 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Clear, Basic Material Plastic, Special Features Stackable, Chemical-Resistant, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.