UPS
- Mfr # 5PXEBM48RTG2
- Zoro # G122729060
product price:Â
$
863.99
/ea
Free Shipping & Returns
Key Features
Battery Connection
Detachable Cable
Includes
External Battery Cable, Rack-Mounting Hardware, Tower Support Stands
Overall Width
3 3/8 in
Compatible Manufacturer Model Number
5PX1000RTG2, 5PX1000RTNG2, 5PX1500HRTG2, 5PX1500RTG2, 5PX1500RTNG2
UPS Battery Type
Extender
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5PXEBM48RTG2
- Zoro #
- G122729060
- UPC #
- 743172105820
- Country of Origin
- Philippines
- Item
- Extended Battery Module
- Battery Connection
- Detachable Cable
- Includes
- External Battery Cable, Rack-Mounting Hardware, Tower Support Stands
- Compatible Manufacturer Model Number
- 5PX1000RTG2, 5PX1000RTNG2, 5PX1500HRTG2, 5PX1500RTG2, 5PX1500RTNG2
- UPS Battery Type
- Extender
- Compatible with Series
- 5PX
- Battery Chemistry
- Valve Regulated Lead Acid
- Form Factor
- 2U, Tower
- Manufacturer Warranty
- 3 yr
- Voltage
- 48 V DC
- Compatible with Manufacturer Model Number
- 5PX1000RTG2, 5PX1000RTNG2, 5PX1500HRTG2, 5PX1500RTG2, 5PX1500RTNG2
- For Manufacturer Part Number
- 5PX1000RTG2, 5PX1000RTNG2, 5PX1500HRTG2, 5PX1500RTG2, 5PX1500RTNG2
- Compatible with Mfr. Model Number
- 5PX1000RTG2, 5PX1000RTNG2, 5PX1500HRTG2, 5PX1500RTG2, 5PX1500RTNG2
- Compatible Manufacturer Part Number
- 5PX1000RTG2, 5PX1000RTNG2, 5PX1500HRTG2, 5PX1500RTG2, 5PX1500RTNG2
- Compatible Series
- 5PX
- For Use With
- 5PX
Dimensions
- Overall Width
- 3 3/8 in
- Overall Height
- 17 3/16 in
- Overall Depth
- 17 5/8 in
Description
UPS
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.