CalibrationWeightKit, SS, Metric
- Mfr # 82645
- Zoro # G122731643
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Weights Included
10 g
Includes
Case, Glove
Calibration Certificate
Statement of Accuracy
Nominal Mass - Maximum
10 g
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82645
- Zoro #
- G122731643
- UPC #
- -
- Country of Origin
- United States
- Weights Included
- 10 g
- Includes
- Case, Glove
- Calibration Certificate
- Statement of Accuracy
- Nominal Mass - Maximum
- 10 g
- Item
- Calibration Weight Kit
- Finish
- Polished
- Product Type
- Calibration Weight Kit
- Measurement Type
- Metric
Description
Calibration Weight Class 2, Calibration Certificate Statement of Accuracy, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Finish Polished, Calibration Weight Compliance Agency ASTM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.