IndustrialBenchScale, 0.02lb/10g

  • Mfr # D52XW250WTX5
  • Zoro # G122796482
product price: 
$
3,553.20
/ea
Free Shipping & Returns

Key Features

Includes
100 to 240V AC Universal Power Supply
Weighing Surface Material
Stainless Steel
Number of Batteries Included
0
Batteries Required
Yes
Voltage
100 to 240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52XW250WTX5
Zoro #
G122796482
UPC #
840308902145
Country of Origin
China

Dimensions

Weighing Surface Width
18 in
Overall Depth
34 7/8 in
Overall Width
18 in
Overall Height
5 1/8 in
Weighing Surface Depth
24 in

Details

Includes
100 to 240V AC Universal Power Supply
Weighing Surface Material
Stainless Steel
Number of Batteries Included
0
Batteries Required
Yes
Voltage
100 to 240V AC
Washdown
Yes
Scale Features
150% Overload Capacity, Auto-Print and Tare, Check-Weighing Display and Beep, Menu Lock Switch, Overload/Underload Indicators, Resolution upto Dual Range 3,000e, Selectable Display Controls, Selectable Display Languages, Selectable Filter, Stability Indicator
Series
Defender(TM) 5000
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Scale Display
Backlit LED, Dot Matrix LCD
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
NTEP Rating
NTEP Rated
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Scale Mechanism
Digital
Remote Control/Display
Front-Mounted
Item
Industrial Bench Scale
Scale Graduations
0.02 lb/10 g
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Weight Capacity - Metric
250 kg
Number of Batteries Required
1
Batteries Included
No
Battery Type
Lithium
IP Rating
IP67, IP68
Weight Capacity - Imperial
500 lb
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Product Type
Industrial Bench Scale
Calibration Certificate
No Certificate
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Power Source - TS Only
Battery, Electric
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 24 in, Weighing Surface Width 18 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.02 lb/10 g, Overall Width 18 in, Overall Depth 34 7/8 in, Overall Height 5 1/8 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews