Shop OHAUS

IndustrialBenchScale, 0.0002lb/0.1g

  • Mfr # D52XW2WQS6
  • Zoro # G122796611

product price: 
$
2,171.70
/ea
Free Shipping & Returns

Key Features

Number of Batteries Required
1
Scale Display
Backlit LED, Dot Matrix LCD
Includes
100 to 240V AC Universal Power Supply
NTEP Rating
NTEP Rated
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52XW2WQS6
Zoro #
G122796611
UPC #
840308902251
Country of Origin
China

Dimensions

Overall Width
10 in
Weighing Surface Depth
10 in
Overall Depth
15 1/8 in
Overall Height
23 5/8 in
Weighing Surface Width
10 in

Details

Number of Batteries Required
1
Scale Display
Backlit LED, Dot Matrix LCD
Includes
100 to 240V AC Universal Power Supply
Item
Industrial Bench Scale
NTEP Rating
NTEP Rated
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Scale Features
150% Overload Capacity, Auto-Print and Tare, Check-Weighing Display and Beep, Menu Lock Switch, Overload/Underload Indicators, Resolution upto Dual Range 3,000e, Selectable Display Controls, Selectable Display Languages, Selectable Filter, Stability Indicator
Scale Mechanism
Digital
Washdown
Yes
Calibration Certificate
No Certificate
Power Source - TS Only
Battery, Electric
Weight Capacity - Imperial
5 lb
Scale Graduations
0.0002 lb/0.1 g
IP Rating
IP67, IP68
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Batteries Required
Yes
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Remote Control/Display
Column-Mounted
Number of Batteries Included
0
Series
Defender(TM) 5000
Product Type
Industrial Bench Scale
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Battery Type
Lithium
Weight Capacity - Metric
2.5 kg
Weighing Surface Material
Stainless Steel
Voltage
100 to 240V AC
Batteries Included
No
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 10 in, Weighing Surface Width 10 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.0002 lb/0.1 g, Overall Width 10 in, Overall Depth 15 1/8 in, Overall Height 23 5/8 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.