Shop OHAUS

IndustrialBenchScale, 0.05lb/20g

  • Mfr # i-D33XW150B1X5 AM
  • Zoro # G122796628

product price: 
$
1,351.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65, IP66
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
Scale Mechanism
Digital
Overall Width
19 3/4 in
Overall Depth
37 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
i-D33XW150B1X5 AM
Zoro #
G122796628
UPC #
840308910034
Country of Origin
China

Dimensions

Overall Width
19 3/4 in
Overall Depth
37 in
Display Character Height
1 13/16 in
Weighing Surface Depth
25 5/8 in
Weighing Surface Width
19 3/4 in
Overall Height
5 7/8 in

Details

IP Rating
IP65, IP66
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
Scale Mechanism
Digital
Batteries Required
Yes
Scale Use Location
Commercial, Damp Environments, Dry Environments, Dusty Environments, Harsh Environment, Industrial, Inventory, Loading Dock, Manufacturing, Medical, Mixing Room, Packaging, Pharmaceutical, Production, Quality Control, Receiving, Shipping, Store Room, Warehouse, Wet Environments
Calibration Certificate
No Certificate
Number of Display Characters
6
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1, WEEE
Scale Features
150% Overload Protection
Series
Defender(TM) 3000 Hybrid
Washdown
Yes
Voltage
100 to 240V AC
Product Type
Industrial Bench Scale
Scale Display
Backlit LCD
Number of Batteries Included
1
Power Source - TS Only
Battery, Electric
Body Material
304 Stainless Steel, Aluminum, Rubber, Steel, Stainless Steel
NTEP Rating
NTEP Rated
Batteries Included
Yes
Weighing Surface Material
Stainless Steel
Scale Graduations
0.05 lb/20 g
Weight Capacity - Imperial
300 lb
Weight Capacity - Metric
150 kg
Number of Batteries Required
1
Item
Industrial Bench Scale
Includes
100 to 240V AC Universal Power Supply, RS-232 Cable
Remote Control/Display
Front-Mounted
Interface
Ethernet, RS-232, USB
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 25 5/8 in, Weighing Surface Width 19 3/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.05 lb/20 g, Overall Width 19 3/4 in, Overall Depth 37 in, Overall Height 5 7/8 in, Scale Functions Check Weighing, Parts Counting, Net Total Weighing, Scale Features 150 Percent Overload Protection

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.