Neck Protector
- Mfr # WAC00034-514
- Zoro # G122808956
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
KASK
Compatible Product Type
Safety Helmets
Compatible Series
Zenith X2 Max FR, Zenith X2 Max FR Full Brim, Zenith X2 Max FR Full Brim Hi Viz, Zenith X2 Max FR Hi Viz
Compatible Manufacturer Part Number
WHE00140-201, WHE00140-202, WHE00141-201, WHE00141-221, WHE00150-760, WHE00150-761, WHE00151-760, WHE00151-766
Areas Covered
Neck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WAC00034-514
- Zoro #
- G122808956
- UPC #
- 8057099243735
- Country of Origin
- Multiple
Dimensions
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
Details
- Compatible Brand
- KASK
- Compatible Product Type
- Safety Helmets
- Compatible Series
- Zenith X2 Max FR, Zenith X2 Max FR Full Brim, Zenith X2 Max FR Full Brim Hi Viz, Zenith X2 Max FR Hi Viz
- Compatible Manufacturer Part Number
- WHE00140-201, WHE00140-202, WHE00141-201, WHE00141-221, WHE00150-760, WHE00150-761, WHE00151-760, WHE00151-766
- Item
- Neck Protector
- Areas Covered
- Neck
- High-Visibility
- Not High-Visibility
- Reusability
- Reusable
- Product Type
- Neck Protector
- Color
- Blue
- Moisture-Wicking
- No
- Material
- Kevlar(R), Nomex(R)
- Shell Material
- Kevlar(R), Nomex(R)
- Wire Color
- Blue
Description
Neck Protector, Material Kevlar(R), Nomex(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.