[object Object]
- Mfr # GR-A2.00X012/10
- Zoro # G122824352
product price:Â
$
7.89
/pk of 10, $0.79/ea
Sold in multiples of 2Â pks for
$15.78
Key Features
Outside Diameter - Actual
16 mm
Material
Aflas(R)
Product Type
O-Ring
Outside Diameter - Nominal
16 mm
Inside Diameter - Nominal
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-A2.00X012/10
- Zoro #
- G122824352
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Aflas(R)
- Product Type
- O-Ring
- Item
- O-Ring
- System of Measurement
- Metric
- Shell Material
- Aflas(R)
- Traction Material
- Aflas(R)
Dimensions
- Outside Diameter - Actual
- 16 mm
- Outside Diameter - Nominal
- 16 mm
- Inside Diameter - Nominal
- 12 mm
- Inside Diameter - Actual
- 11.989 mm
- Cross-Section Width
- 2 mm
Description
O-Ring, System of Measurement Metric, Dash Number Not Applicable, Color Black, Durometer 80, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.