Shop AEGIS
See all product information
Create Account
19 Split Ring Kit, Split
- Mfr # SGR-19-UKIT-2A4
- Zoro # G122834306
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) #5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split Lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 3 mm Allen Wrenches
Standards
ISO 9001, UL Listed
For Nominal Shaft Diameter
11/16 in
Features
Designed to Avoid Slinger or Shaft Shoulder
For Motor Frame Standard
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGR-19-UKIT-2A4
- Zoro #
- G122834306
- UPC #
- -
- Country of Origin
- United States
- Includes
- (4) #5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split Lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 3 mm Allen Wrenches
- Standards
- ISO 9001, UL Listed
- Features
- Designed to Avoid Slinger or Shaft Shoulder
- Item
- 19 Split Ring Kit
- For Motor Frame Standard
- Universal
- Mount Type
- Mounting Bracket
- System of Measurement
- Inch
- Ring Construction
- Split
Dimensions
- For Nominal Shaft Diameter
- 11/16 in
- Ring Outside Diameter
- 2 7/64 in
- Fits Chest Size
- Designed to Avoid Slinger or Shaft Shoulder
Description
19 Split Ring Kit, For Nominal Shaft Diameter 11/16 in, Mount Type Mounting Bracket, Ring Construction Split, Ring Outside Diameter 2 7/64 in, System of Measurement Inch, Features Designed to Avoid Slinger or Shaft Shoulder, Includes (4) #5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split Lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 3 mm Allen Wrenches, Includes Mounting Hardware Yes, Standards ISO 9001, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.