Shop IFM
See all product information
Create Account
Diffuse reflection sensor
- Mfr # OS5018
- Zoro # G122868561
product price:Â
$
666.99
/ea
Free Shipping & Returns
Key Features
Measuring Range
< 1000 mm
Material
PPO modified
Dimension
80 x 28 x 95 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OS5018
- Zoro #
- G122868561
- UPC #
- -
- Country of Origin
- Singapore
- Measuring Range
- < 1000 mm
- Material
- PPO modified
Dimensions
- Dimension
- 80 x 28 x 95 mm
Description
Very long range. Programmable light-on/dark-on mode. Robust housing for use in harsh industrial environments. Intuitive setting of the sensitivity via potentiometer. Diffuse reflection sensor; Range < 1000 mm; Operating voltage 10...55 DC V; 3-wire; PNP; terminals:...1,5 mm. Items Supplied: Angle bracket: 1, E20210, screwdrivers.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.