Hard Hat
- Mfr # 61DGR
- Zoro # G122886534
product price:Â
$
16.99
/ea
Key Features
Application
Construction, Oil and Gas, Transportation
Accessory Mounting Options
Earmuff Mount
Standards
ANSI/ISEA Z89.1-2014 (R2019)
ANSI Electrical Class
Class E, Class G
Number of Suspension Points
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61DGR
- Zoro #
- G122886534
- UPC #
- -
- Country of Origin
- United States
- Application
- Construction, Oil and Gas, Transportation
- Accessory Mounting Options
- Earmuff Mount
- Standards
- ANSI/ISEA Z89.1-2014 (R2019)
- Item
- Hard Hat
- ANSI Electrical Class
- Class E, Class G
- Number of Suspension Points
- 4
- ANSI Impact Type
- Type 1
- Suspension Adjustment Type
- Ratchet
- Includes Chin Strap
- No
- Shell Color
- Dove Gray
- Includes Accessory Slots
- Yes
- Compatible Suspension Brand
- Bullard
- Reverse Donning
- Reversible
- Graphics Type
- No Graphics
- Dielectric
- Yes
- Shell Pattern
- Solid
- Venting
- No
- Shell Material
- Polyethylene
- Compatible Suspension Manufacturer Part Number
- RS4RB, RS4RC, RS4RP
- Includes Brim Visor
- Brim Visor Not Included
- Includes Reflective Decals
- No
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Reverse Donning Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number RS4RB, RS4RC, RS4RP, Standards ANSI/ISEA Z89.1-2014 (R2019)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.