Model TLA Locking Type
- Mfr # TLA-01.00-A
- Zoro # G122905235
product price:Â
$
1,226.99
/ea
Free Shipping & Returns
Key Features
Operation
Vertical Lift
Material
Steel
Safe Working Load
2,000 lb
Jaw Capacity
0 to 3/4 in
Overall Width
2-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLA-01.00-A
- Zoro #
- G122905235
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2-13/16 in
- Overall Height
- 13-1/8 in
- Overall Length
- 6 in
Details
- Item
- Plate Clamp
- Operation
- Vertical Lift
- Material
- Steel
- Safe Working Load
- 2,000 lb
- Jaw Capacity
- 0 to 3/4 in
- Standards
- ASME
- Finish
- Paint
- For Use With
- Plate lifting
Description
Material Lifting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.