Wing-It Poolside Basketball Hoop

  • Mfr # PS-WINGIT

  • Zoro # G122917986


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
50 in
Width
38 in
Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-WINGIT
Zoro #
G122917986
UPC #
818755016456
Country of Origin
United States

Dimensions

Height
50 in
Width
38 in
Length
38 in

Details

Color
White

Description

Perfect for smaller pool-side spaces and above-the-ground pools, this sturdy, freestanding basketball hoop is designed to be lightweight and easy to move. The Wing-It is made of UV-treated polyethylene to ensure outdoor durability - it will withstand rain, snow, chlorine, and sunlight for years. Its base can be easily filled with 17 gallons of water or sand to keep it anchored to the decking or ground and its unique anti-tumbling design creates a stable platform that keeps the hoop safely in place. The hoop is powder-coated for rust resistance and attached with stainless steel hardware. It's easy to assemble in less than 30 minutes and includes a waterproof vinyl basketball in every kit. The specially-designed, winged backboard is standard on all styles, created to keep the ball in the pool for fewer game interruptions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.