Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 457-75-37-M12-E-55
- Zoro # G122919829
product price:Â
$
60.29
/ea
Key Features
Series
GN 457
Shape
Cylindrical
Tap Depth
12 mm
Load Downward Compression - Maximum
1,292 lbf
Mounting Style
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 457-75-37-M12-E-55
- Zoro #
- G122919829
- UPC #
- 664423639430
- Country of Origin
- Hungary
- Series
- GN 457
- Shape
- Cylindrical
- Load Downward Compression - Maximum
- 1,292 lbf
- Mounting Style
- Compression
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Item
- Concave Bumper
- Isolator Material
- Natural Rubber
- System of Measurement
- Metric
- Vibration Isolator Style
- One Tapped Hole
- Operating Temperature - Maximum
- 80 Degrees C
- Operating Temperature - Minimum
- -40 Degrees C
- Durometer
- 55A
Dimensions
- Tap Depth
- 12 mm
- Overall Height
- 37 mm
- Thread Size
- M12
- Overall Diameter
- 75 mm
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 75 mm, Thread Size M12, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Tap Depth 12 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.