Shop J.W. WINCO

Pull Handle

  • Mfr # 429-A4-16-250-1/4X20-MT-H
  • Zoro # G122919973

product price: 
$
90.49
/ea

Key Features

Wire Rope Length
10 1/2 in
Color
Silver
Includes Seals
Seals Included
Material
Stainless Steel
Product Type
Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429-A4-16-250-1/4X20-MT-H
Zoro #
G122919973
UPC #
664423640658
Country of Origin
Germany

Dimensions

Wire Rope Length
10 1/2 in
Grip Diameter
0.63 in
Screw Size
1/4"-20
Thread Depth
0.47 in
Grip Length
9.18 in
Overall Width
5/8 in
Overall Length
10 1/2 in
Length
10 1/2 in

Details

Color
Silver
Includes Seals
Seals Included
Material
Stainless Steel
Product Type
Handle
Mounting Hole Center to Center
9.84 in
Finish
Matte
Handle Shape
Bridge
Number of Mounting Holes
2
Standards
AISI, FDA Approved, RoHS
Item
Pull Handle
Grip Shape
Round
Count
1
Food Grade
Food Safe
Load Capacity - Parallel
899 lbf
Seal Material
H-NBR
Projection
2 5/16 in
Installation Type
Rear-Mount
Grip Offset
1.69 in
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Resistance Properties
Corrosion Resistant
Load Rating
Load Rated
Load Capacity - Perpendicular
360 lbf

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte, Mounting Hole Center to Center 9.84 in, Projection 2 5/16 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Overall Length 10 1/2 in, Overall Width 5/8 in, Thread Depth 0.47 in, Grip Length 9.18 in, Color Silver, Seal Material H-NBR, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews