ClearView Value Variable Area Flow Meter

  • Mfr # CV-P10-H3N
  • Zoro # G123305683
product price: 
$
232.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polysulfone +
Connection Size
1/2 in
Connection Type
NPT
Max. Pressure
325 psi
Max. Temp. (F)
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CV-P10-H3N
Zoro #
G123305683
UPC #
-
Country of Origin
United States
Item
ClearView Value Variable Area Flow Meter
Housing Material
Polysulfone +
Connection Type
NPT
Max. Pressure
325 psi
Max. Temp. (F)
250 Degrees F
Flow Range (GPM)
1 to 10 gpm
Standard Calibration Fluids
DTE 25® at 110°F, 0.873 sg; Tap Water at 70°F, 1.0 sg
Pipe Material
Polysulfone
Repeatability
±1% of full scale
Accuracy (%)
±2% of full scale
Reccomended Filtration
74 micron or 200 mesh screen min.
Pipe Material
Polysulfone

Dimensions

Connection Size
1/2 in

Description

The ClearView Value Flow Meter was designed as a economical tool to monitor flow rates and visually inspect fluid conditions through the transparent body, enabling quick diagnosis of problems at a glance. Mounting can be done in any direction (horizontal, vertical, or inverted) and does not require straight run piping. The compact design measures less than 8 inches long for installation in tight spaces. ClearView meters are offered in Polycarbonate (for water) and Polysulfone (for oil) with brass or Ryton ports.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews