Shop ADVANCE TABCO

WorkTable, Silver, SS, 30inD, 30inW

  • Mfr # VSS-300
  • Zoro # G123356906

product price: 
$
1,428.99
/ea
Free Shipping & Returns

Key Features

Included Components
Gussets, Lower Shelf
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
For Location
Indoor
Number of Bins
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VSS-300
Zoro #
G123356906
UPC #
747545 16886 3
Country of Origin
United States
Included Components
Gussets, Lower Shelf
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
For Location
Indoor
Number of Bins
0
Item
Work Table
Frame Material
Stainless Steel
For Environment
Food Industry
Maximum Shelf Load Capacity
350
Top Material Finish
Satin
Number of Shelves
1
Portability
Stationary
Unit Type
Not Expandable or Modular
Number of Drawers
0
Number of Flow Rails
0
Expandable Work Surface
No
Features
All TIG welded
Top Metal Material Gauge
14 ga
Series
Spec-Line
Overall Load Capacity
1,000 lb
Top Material
Stainless Steel
Frame Material Finish
Satin Finish
NSF Certified
NSF Certified
Edge Shape
Square
Color
Silver
Foot Type
Adjustable Bullet Feet
Frame Construction
Welded Only
Standards
NSF

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews