Shop ADVANCE TABCO

EquipFillerTable, Silver, SS, 24inD, 24inW

  • Mfr # TVKS-242
  • Zoro # G123357842

product price: 
$
1,705.99
/ea
Free Shipping & Returns

Key Features

Height Adjustment Mechanism
Adjustable Foot
Foot Type
Adjustable Bullet Feet
Number of Flow Rails
0
Expandable Work Surface
No
Overall Width
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TVKS-242
Zoro #
G123357842
UPC #
747545 16449 0
Country of Origin
United States
Foot Type
Adjustable Bullet Feet
Number of Flow Rails
0
Expandable Work Surface
No
Item
Equipment Filler Table
Top Material Finish
Satin
Standards
NSF
Frame Metal Material Gauge
12 ga
Included Components
Backsplash, Side and Rear Crossrails
Frame Material Finish
Satin Finish
Number of Drawers
0
Features
All TIG welded
Frame Construction
Welded Only
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Top Metal Material Gauge
14 ga
For Location
Indoor
Number of Shelves
0
Unit Type
Not Expandable or Modular
Color
Silver
Edge Shape
Square
Assembly
Unassembled
Series
Spec-Line
Maximum Shelf Load Capacity
350
Number of Bins
0
Overall Load Capacity
640 lb
For Environment
Food Industry
Portability
Stationary
Top Material
Stainless Steel

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews