Shop ADVANCE TABCO

WorkTable, Silver, SS, 24inD, 24inW

  • Mfr # TSLAG-242-X
  • Zoro # G123357903

product price: 
$
776.99
/ea
Free Shipping & Returns

Key Features

Included Components
Side and Rear Crossrails
Number of Bins
0
Number of Drawers
0
Metal Top Thickness
1 5/8 in
Height Adjustability
Adjustable Height
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSLAG-242-X
Zoro #
G123357903
UPC #
747545 21261 0
Country of Origin
China

Dimensions

Metal Top Thickness
1 5/8 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
24 in
Work Surface Width
24 in
Work Surface Depth
24 in
Overall Width
24 in
Fits Chest Size
All TIG Welded

Details

Included Components
Side and Rear Crossrails
Number of Bins
0
Number of Drawers
0
NSF Certified
NSF Certified
Number of Shelves
0
Standards
NSF
Number of Flow Rails
0
Unit Type
Not Expandable or Modular
Top Metal Material Gauge
16 ga
Series
Economy
For Location
Indoor
Item
Work Table
Overall Load Capacity
800 lb
Top Material
Stainless Steel
Features
All TIG Welded
Maximum Shelf Load Capacity
350
Foot Type
Adjustable Bullet Feet
Color
Silver
Frame Metal Material Gauge
12 ga
Portability
Stationary
For Environment
Food Industry
Edge Shape
Round Corner
Assembly
Unassembled
Frame Construction
Welded Only
Frame Material Finish
Satin Finish
Expandable Work Surface
No
Frame Material
Stainless Steel

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.