Shop LIFT-ALL
See all product information
Create Account
Drum Sling, Yellow, Vertical, Polyester
- Mfr # DSV602DX36IN
- Zoro # G1235351
product price:Â
$
80.79
/ea
Key Features
Material
Polyester
Color
Yellow
Includes
Capacity for 65 to 95 gal Drums
Temp. Range
200 Degrees F
Length
53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DSV602DX36IN
- Zoro #
- G1235351
- UPC #
- 697886274641
- Country of Origin
- United States
- Item
- Drum Sling
- Material
- Polyester
- Color
- Yellow
- Includes
- Capacity for 65 to 95 gal Drums
- Temp. Range
- 200 Degrees F
- Vertical Hitch Capacity
- 850 lb.
- Construction
- Polyester
- Type
- Drum Sling Vertical
- Product Type
- Lifting Sling
- Drum Orientation
- Vertical
- For Drum Material
- Metal
- Grip Location
- Body
- Weight Capacity
- 850 lb
- Shell Material
- Polyester
- Wire Color
- Yellow
- Traction Material
- Polyester
Dimensions
- Length
- 53 in
- Overall Length
- 53 in
- Width
- 2"
- Overall Width
- 2 in
- Eye Length
- 36"
- For Maximum Drum Diameter
- 36 in
- For Minimum Drum Diameter
- 35 in
- Wire Rope Length
- 53 in
Description
Drum Sling, Color Yellow, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points Not Applicable, For Maximum Drum Diameter 36 in, For Maximum Drum Height Not Applicable, For Minimum Drum Diameter 35 in, Material Polyester, Overall Length 53 in, Weight Capacity 850 lb, For Drum Material Metal, Grip Location Body, Maximum Opening Width Not Applicable, Product Type Lifting Sling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.