Shop MASON PLASTICS
See all product information
Create Account
ConveyorChain, 10'L, 6.3"W, Gry, Acetal
- Mfr # EP8505-DTS4.50RH-10
- Zoro # G123559574
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-40 Degrees F
Pin Material
Plastic
Series
DTS EP8505
Color
Gray
Magnetic
Non-Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP8505-DTS4.50RH-10
- Zoro #
- G123559574
- UPC #
- -
- Country of Origin
- United States
- Operating Temperature - Minimum
- -40 Degrees F
- Pin Material
- Plastic
- Item
- Conveyor Chain
- Series
- DTS EP8505
- Color
- Gray
- Magnetic
- Non-Magnetic
- NSF Rated
- Not NSF Rated
- Operating Temperature - Maximum
- 180 Degrees F
- Material
- Acetal
- Finish
- Uncoated
- Tensile Strength
- 1,112 lbf
- Pitch
- 0.75 in
- Shell Material
- Acetal
- Wire Color
- Gray
- Traction Material
- Acetal
Dimensions
- Overall Length
- 10 ft
- Tab Thickness
- 0.29 in
- Wire Rope Length
- 1 ft
- Length
- 10 ft
Description
ConveyorChain, 10'L, 6.3"W, Gry, Acetal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.