Shop NIKON
See all product information
Create Account
Monarch M5 10X 42-Mm Binoculars With Neck Strap, Case & Caps
Mfr # 16768
Zoro # G123720776
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Includes
Binoculars, Strap, Case, Eyepiece caps, Objective caps
Material
Plastic, Rubber, Glass
Length
3.74 in
Color
Black
Width
7.48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16768
- Zoro #
- G123720776
- UPC #
- 18208167685
- Country of Origin
- China
Dimensions
- Length
- 3.74 in
- Width
- 7.48 in
- Height
- 7.09 in
Details
- Includes
- Binoculars, Strap, Case, Eyepiece caps, Objective caps
- Material
- Plastic, Rubber, Glass
- Color
- Black
- Item
- Binoculars
Description
Some of the most exciting moments happen in the magical light of dawn & dusk. The Nikon MONARCH M5 10x42 binoculars are built for these moments with an ideal balance between 10x magnification & field of view. Adjustable turn-&-slide eyecups with long eye relief make these MONARCH binoculars comfortable. Nikon’s renowned ED glass reduces chromatic aberration while the dielectric high-reflective multilayer prism coatings ensure superior light transmittance, resulting in brighter images & more natural colors. In addition, phase-corrected coatings are also applied to prism surfaces to increase image resolution. The result? Better, more clear & brighter optics to take your adventure to new heights. The MONARCH M5 binoculars are your compact, lightweight companion for adventures of any kind.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov