Shop NIKON
See all product information
Create Account
Action 12X50 Binoculars With Neck Strap, Case & Caps
- Mfr # 16809
- Zoro # G123720783
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Alloy, Rubber, Glass
Color
Black
Width
2.6 in
Includes
Binoculars, Eyepiece lens cap, Objective lens cap, Neck strap, Case, Warranty card, User manual
Length
7.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16809
- Zoro #
- G123720783
- UPC #
- 18208168095
- Country of Origin
- China
Dimensions
- Width
- 2.6 in
- Length
- 7.3 in
- Height
- 7.9 in
Details
- Material
- Aluminum Alloy, Rubber, Glass
- Color
- Black
- Item
- Binoculars
- Includes
- Binoculars, Eyepiece lens cap, Objective lens cap, Neck strap, Case, Warranty card, User manual
Description
From birding & hiking to camping & casual walks, Nikon ACTION 12x50 Binoculars bring faraway sights into clear focus. With 50-mm objective lenses, Nikon’s proven multilayer coatings & a sturdy, ergonomic design, you can expect bright, immersive views from first light to last. Get a closer, tighter view of distant birds, wildlife & action to reveal more details & less of the overall scene.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.