Shop WILTON
See all product information
Create Account
Work Positioner, Hydraulic
- Mfr # 303
- Zoro # G1237442
product price:Â
$
557.99
/ea
Free Shipping & Returns
Key Features
Type
Hydraulic
Dimensions (In.)
5-7/8W x 10-1/2H
Characteristics
5 in Bolt Circle Dia, (2) 5/16-18 Mounting Holes 1 in Apart, Cast Iton Body w/Steel Parts, Hydraulic Locking Action
Application
Heavy Duty Assembly,Welding, Maintenance, Tool Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 303
- Zoro #
- G1237442
- UPC #
- 019907163008
- Country of Origin
- United States
- Item
- Work Positioner
- Type
- Hydraulic
- Characteristics
- 5 in Bolt Circle Dia, (2) 5/16-18 Mounting Holes 1 in Apart, Cast Iton Body w/Steel Parts, Hydraulic Locking Action
- Application
- Heavy Duty Assembly,Welding, Maintenance, Tool Room
Dimensions
- Dimensions (In.)
- 5-7/8W x 10-1/2H
Description
If you are looking for a work positioner, the Wilton 303 Work Positioner is the perfect choice. It can be used in heavy duty assembly, welding, maintenance and tool room applications. The hydraulic design of this work positioner makes it easy to adjust its height. It has dimensions of 5-7/8W x 10-1/2H and comes with one unit per package. If you need a heavy duty work positioner that will meet your demands, look no further than the Wilton 303 Work Positioner.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.