Keyless Access Deadbolt Locks
- Mfr # 939-WIFI-TSCR-26-SMT-TPR-RCALFD
- Zoro # G123781982
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Overall Height
10 3/8 in
Power Source
Battery
Color
Satin Chrome
Key Override Options
KW-1 Keyway
Case Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 939-WIFI-TSCR-26-SMT-TPR-RCALFD
- Zoro #
- G123781982
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Keyless Access Deadbolt Locks
- Power Source
- Battery
- Color
- Satin Chrome
- Key Override Options
- KW-1 Keyway
- Case Material
- Stainless Steel
- Access Method
- Key, Keypad
- ANSI Grade
- 2
- Backset
- 2 3/8 in, 2 3/4 in
- Hand Orientation
- Non-Handed
- Product Type
- Electronic Keypad Deadbolt
- ANSI/BHMA Finish
- Satin Chromium-Plated
- ADA Compliant
- No
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Satin Chrome
Dimensions
- Overall Height
- 10 3/8 in
- Door Thickness - Minimum
- 1 3/8 in
- Overall Depth
- 5 1/8 in
- Overall Width
- 5 1/2 in
- Door Thickness - Maximum
- 2 in
Description
Keyless Access Deadbolt Locks, Access Method Key, Keypad, Key Override Options KW-1 Keyway, Power Source Battery, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.