Porch LED Outdoor Sconce
- Mfr # BWSW70050LBK
- Zoro # G1244146
product price:Â
$
47.00
/ea
Key Features
Voltage
12V
Width
4.5 in
Height
7.5
Length
5.8
Watts
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWSW70050LBK
- Zoro #
- G1244146
- UPC #
- 037949375951
- Country of Origin
- China
Dimensions
- Width
- 4.5 in
- Height
- 7.5
- Length
- 5.8
Details
- Item
- Porch LED Outdoor Sconce
- Voltage
- 12V
- Watts
- 9
- Lens Material
- Polycarbonate
- Lumens
- 900
- Finish
- Polycarbonate
- Glass Color
- Frosted, Ribbed
- Type
- Wall Sconce
- Lamp Type
- Led
- Material
- Prismatic Acrylic
- Standards
- ETL||cETL
- Energy Star Compliant
- No
Description
Porch LED Outdoor Sconce
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.