Vertical Desktop Sorter, Gray
- Mfr # 9419GR
- Zoro # G1256639
product price:Â
$
72.49
/ea
Key Features
Construction
Corrugated FiberboardHardboardParticleboard
Color
Gray
Number of Compartments
11
Height
16 in
Width
10 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9419GR
- Zoro #
- G1256639
- UPC #
- 073555941937
- Country of Origin
- Taiwan, Province of China
- Item
- Vertical Desktop Sorter
- Construction
- Corrugated FiberboardHardboardParticleboard
- Color
- Gray
- Number of Compartments
- 11
- Load Capacity
- 15 lb
Dimensions
- Height
- 16 in
- Width
- 10 3/4 in
- Depth
- 12 in
Description
Vertical Desktop Sorter, Number of Compartments 11, Color Gray
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.