Cover, Blanking
- Mfr # LU9C2
- Zoro # G1256656
product price:Â
$
10.99
/ea
Key Features
For Use With
TeSys U-Line Starters
Accessory Type
Blanking Cover
Product Or Component Type
blanking cover
Device Short Name
LU9C
Range
TeSys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LU9C2
- Zoro #
- G1256656
- UPC #
- 785901219064
- Country of Origin
- Brazil
Details
- Item
- Blanking Cover
- For Use With
- TeSys U-Line Starters
- Accessory Type
- Blanking Cover
- Product Or Component Type
- blanking cover
- Device Short Name
- LU9C
- Range
- TeSys
- Compatible with Series
- TeSys Ultra
- Standards
- RoHS
- Compatible Series
- TeSys Ultra
Description
Blanking Cover, Accessory Type Blanking Cover, Compatible with Series TeSys Ultra, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.