Shop GROTE

Dome Light, Rectangle, Clear, White

  • Mfr # 61121
  • Zoro # G1273623

product price: 
$
56.39
/ea

Key Features

Lens Color
Clear
Lighting Technology
LED
Voltage
12V DC
Termination Type
Hardwired
Length - Vehicle Lighting
7 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
61121
Zoro #
G1273623
UPC #
089373146270
Country of Origin
Canada
Item
Dome Light
Lens Color
Clear
Lighting Technology
LED
Voltage
12V DC
Termination Type
Hardwired
Material
polycarbonate
Mounting Type
Surface
Mounting - Vehicle Lighting
Permanent
Lens Color - Vehicle Lighting
Clear, White
Wiring Connection - Vehicle Lighting
Hardwired
Color
White/Clear
Lamp Type
Led
Includes
Built-In Thermal Protection Device
Sub-Category
Vehicle Interior Lighting
Lighting Technology - Vehicle Lighting
LED
Shape
Rectangular
Volt Bulb
12
Lens Shape - Vehicle Lighting
Rectangular
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Housing Color
Clear
Electrical Connection
Blunt Cut
Mount Type
Surface
Current
0.6 A
Includes Electrical Connection
Electrical Connection Included
Installation Type
Permanent
Mount Style
Surface
Light Type
Dome Light
Series
WhiteLight Series
Operating Voltage
12V DC

Dimensions

Length - Vehicle Lighting
7 3/4 in
Height - Vehicle Lighting
4 3/4 in
Depth
1/2"
Length
7 11/16 in
Width
4 3/4"
Width - Vehicle Lighting
1/2 in
Overall Height
4 3/4 in
Overall Width
9/16 in
Overall Length
7 11/16 in
Wire Rope Length
7 11/16 in

Description

Dome Light, Shape Rectangular, Operating Voltage 12V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut, Overall Length 7 11/16 in, Includes Electrical Connection Electrical Connection Included, Overall Width 9/16 in, Overall Height 4 3/4 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Series WhiteLight Series, Lighting Technology LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.