Round Damper, Modulating Automatic, 14In

  • Mfr # MARD14
  • Zoro # G1279957
product price: 
$
335.99
/ea
Free Shipping & Returns

Key Features

Includes
24V AC Floating-Control Type Modulating Motor
Blade Material
Galvanized Steel
Connection
Screw Terminals
Output Amps
1.8 VA
Application
Zone Damper Or Bypass Damper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MARD14
Zoro #
G1279957
UPC #
-
Country of Origin
Mexico
Item
Zone Control Damper
Includes
24V AC Floating-Control Type Modulating Motor
Blade Material
Galvanized Steel
Connection
Screw Terminals
Output Amps
1.8 VA
Application
Zone Damper Or Bypass Damper
Terminal Designations
CCW, COM, CW
For Use With
Forced Air Zone Control Panels And Static Pressure Control
Torque (In.-Lbs.)
35 in-lb
Timing (Sec.)
90 sec
Agency Compliance
CUL, UL
Rotation Angle (Deg.)
90 Degrees
Requires
SPC For Bypass
Voltage (AC)
24V AC
Ambient Temp. Range
20 Degrees to 125 Degrees F
Type
Modulating Automatic
Ambient Humidity Range (%)
5 to 95
Minimum Ambient Temperature
20 Degrees F
Damper Type
Dynamic
For Duct Shape
Round
Full Load Current
1.8 A
Nameplate Voltage
24V AC
Series
ARD
Damper Application
Zoning
Includes Motor
Yes
Standards
UL Listed; cUL
Electrical Connection
Hardwired
Rough Opening Shape
Round

Dimensions

Dia. (In.)
14 in
Rough Opening Length
14 in
Overall Height
17 in
Overall Length
16 in
Rough Opening Width
14 in
For Nominal Duct Diameter
14 in
Overall Width
16 in
Rough Opening Diameter
14 in
Overall Diameter
14 in
Wire Rope Length
16 in
Length
16 in

Description

Zone Control Damper, For Nominal Duct Diameter 14 in, Damper Application Zoning, Number of Panels Not Applicable, Overall Height 17 in, Overall Length 16 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 16 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure Not Applicable, Overall Diameter 14 in, Rough Opening Length 14 in, Rough Opening Width 14 in, Damper Type Dynamic, Maximum Air Velocity Not Applicable, Nameplate Voltage 24V AC

Ratings & reviews