Shop SAFEWAZE
See all product information
Create Account
18" D-ring Extender: Soft Loop, D-ring
- Mfr # FS813-LOOP
- Zoro # G1286510
product price:Â
$
21.49
/ea
Key Features
Length
18 in
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
D-Ring
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS813-LOOP
- Zoro #
- G1286510
- UPC #
- 644216347735
- Country of Origin
- United States
- Item
- D-Ring Extender,18" Loop
- Tensile Strength
- 5,000 lb
- Anchor Material
- Steel
- Attachment Point
- D-Ring
- Material
- Polyester
Description
D-Ring Extender,18 In. Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.