This item is Discontinued.
This item is Discontinued.
Cable Splice, F Type (Discontinued)
Mfr #
5LR24
Zoro #
G1291832
UPC # 190735598986
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5LR24
- Zoro #
- G1291832
- UPC #
- 190735598986
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Cable Type
- Coaxial
- Connection B
- F-Type Female
- Number of Ports
- 2
- Item
- Audio/Video Adapter
- Color
- Silver
- Features
- Metal Adapter
- Connection A
- F-Type Female
- Product Type
- Audio/Video Adapter
- End 2 Connection Type
- F-Type Female
- End 1 Connection Material
- Brass
- End 1 Connection Type
- F-Type Female
- Maximum Frequency
- 1,000 MHz
- End 1 Number of Connections
- 1
- End 1 Connection Finish
- Nickel-Plated
- End 2 Number of Connections
- 1
- End 2 Connection Material
- Brass
- End 2 Connection Finish
- Nickel-Plated
Description
Audio/Video Adapter, End 1 Number of Connections 1, Total Number of Adapters Not Applicable, End 2 Number of Connections 1, Color Silver, End 1 Connection Type F-Type Female, End 2 Connection Type F-Type Female, Product Type Audio/Video Adapter, End 1 Connection Finish Nickel-Plated, End 1 Connection Material Brass, End 2 Connection Finish Nickel-Plated, End 2 Connection Material Brass, Features Metal Adapter, Includes Not Applicable, Manufacturers Warranty Length 1 yr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.