Shop SUPERCOOL

Refrig Evacuation Pump, 3.50 cfm, 6 ft.

  • Mfr # 18413
  • Zoro # G1302147

product price: 
$
231.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive
Material
Aluminum
Includes
Vacuum Pump Lubricant
Inlet Port Size
1/2 in ACME, 1/4 in Flare
Cord
6 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18413
Zoro #
G1302147
UPC #
672264018413
Country of Origin
China
Application
Automotive
Material
Aluminum
Includes
Vacuum Pump Lubricant
Item
Refrigerant Recovery Machine
Cord
6 ft
End Vacuum
150 micron
Displacement
3.5 cfm
Hz
60 Hz
HP
7 1/4 hp
Body Material
Aluminum
Voltage
120 V AC
Drive Type
Direct Drive
Includes Oil Mist Filter
Oil Mist Filter Included
Includes Gas Ballast
Gas Ballast Not Included
For Refrigerant Type
R-12, R-1234YF, R-134A, R-744
Horsepower
1/4 hp
Inlet 1 Port Connection Gender
Male
Ultimate Vacuum
100 micron
Inlet 1 Port Connection Type
ACME
Calibration Certificate Type
Not Certified
Connectivity
No Connectivity
Number of Stages
One-Stage
Includes Vacuum Gauge
Gauge Not Included
Includes Isolation Valve
Isolation Valve Not Included
Inlet 2 Port Connection Type
SAE
Inlet 1 Port Connection Thread Direction
Right-Hand
Power Source
Electric
Product Type
Refrigerant Recovery Machine
Plug Configuration
5-15P
Frequency
60 Hz
A2L Compatibility
Not A2L Compatible
Oil Capacity
12.8 oz
Includes Hoist Clip
Hoist Clip Not Included
Inlet 3 Port Connection Thread Direction
Right-Hand
Motor Type
Brushless DC
Drain Port Connection Thread Direction
Right-Hand
Number of Inlet Ports
2
For Refrigerant Group
CO2, HCFC, HFC, HFO
Includes Sightglass
Sightglass Included
Inlet 2 Port Connection Thread Direction
Right-Hand
Refrigerant Type
R-12, R-1234yf, R-134a
Power Source - TS Only
Electric
Power Source - old
Electric
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Inlet Port Size
1/2 in ACME, 1/4 in Flare
Inlet 1 Port Connection Size
1/2 in
Inlet 2 Port Connection Size
1/4 in
Cord Length
6 ft

Description

Refrigerant Recovery Machine, Product Type Refrigerant Recovery Machine, Refrigerant Type R-12, R-1234yf, R-134a, Connectivity No Connectivity, Includes Vacuum Pump Lubricant, Material Aluminum, Power Source Electric, Voltage 120 V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.